Motion
121152

BRADY
121152

CALIFORNIA HAZARDOUS WASTE Labels
Mi Item #12436794
MFR #121152
Price$119.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121152

CALIFORNIA HAZARDOUS WASTE Labels
Mi Item #12436794
MFR #121152

Mfr description
121152 B7569 6X6 BLK,RD/YEL 100 PCS/PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.53/pk

Specifications

Dimensions

  • Overall Height
    6.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Red on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Includes
    Write-on area
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Hazardous Waste State And Federal Laws Prohibit Improper Disposal If Found Contact The Nearest Police Or Public Safety Authority The US Environmental Protection Agency Or The California Department Deg F Toxic Substance Control Generator'S Information Name Address Phone City State Zip Epa Id No Manifest Tracking No Epa Waste No Ca Waste No Accumulation Start Date Contents Composition, Physical State, Solid Liquid Hazardous Properties, Flammable Toxic Corrosive Reactivity Other DOT Proper Shipping Name And Un Or Na No With Prefix Handle With Care!
  • Message Header
    Hazardous Waste
  • Message Or Symbol
    Hazardous Waste State And Federal Laws Prohibit Improper Disposal If Found Contact The Nearest Police Or Public Safety Authority The US Environmental Protection Agency Or The California Department Deg F Toxic Substance Control Generator'S Information Name Address Phone City State Zip Epa Id No Manifest Tracking No Epa Waste No Ca Waste No Accumulation Start Date Contents Composition, Physical State, Solid Liquid Hazardous Properties, Flammable Toxic Corrosive Reactivity Other DOT Proper Shipping Name And Un Or Na No With Prefix Handle With Care!
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Square
  • Standards Met
    DOT, BS 5609, RoHS Compliant
  • Type
    Hazardous Waste Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)