Motion
121155

BRADY
121155

HAZARDOUS WASTE, Gloss Finish Labels
MI ITEM #12436796
MFR #121155
Price$62.77/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121155

HAZARDOUS WASTE, Gloss Finish Labels
MI ITEM #12436796
MFR #121155

Mfr description
121155 B7569 6X6 BLK,RED/YEL 50 PCS/PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.77/pk

Specifications

Dimensions

  • Overall Height
    6.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Red on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Federal Laws Prohibit Improper Disposal If Found Contact The Nearest Police Or Public Safety Authority Or The US Environmental Protection Agency Generator'S Information, Name Address Phone City State Zip Epa Id No Epa Waste No Accumulation Start Date Manifest Tracking No Un Na No With Prefix DOT Proper Shipping Name Handle With Care!
  • Message Header
    Hazardous Waste
  • Message Or Symbol
    Hazardous Waste Federal Laws Prohibit Improper Disposal If Found Contact The Nearest Police Or Public Safety Authority Or The US Environmental Protection Agency Generator'S Information, Name Address Phone City State Zip Epa Id No Epa Waste No Accumulation Start Date Manifest Tracking No Un Na No With Prefix DOT Proper Shipping Name Handle With Care!
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    50
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Square
  • Standards Met
    BS 5609
  • Type
    Hazardous Waste Label

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)