Motion
121156

BRADY
121156

NEW JERSEY HAZARDOUS WASTE Labels, Pack of 50 Labels
Mi Item #12436797
MFR #121156
Price$115.50/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121156

NEW JERSEY HAZARDOUS WASTE Labels, Pack of 50 Labels
Mi Item #12436797
MFR #121156

Mfr description
121156 B7569 6X6 RED/YEL, NJ HAZ WASTE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.50/pk

Specifications

Dimensions

  • Overall Height
    6.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Red on Yellow
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Federal And Or State Laws Prohibit Improper Disposal If Found Contact The Nearest Police Or Public Safety Authority The US Environmental Protection Agency Or The New Jersey Department Deg F Environmental Protection Generator'S Information, Name Address Phone City State Zip Epa Id No State Manifest Tracking No Accumulation Start Date Epa Waste No DOT Proper Shipping Name And Un Or Na No With Prefix Handle With Care!
  • Message Header
    Hazardous Waste
  • Message Or Symbol
    Hazardous Waste
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    50
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Square
  • Standards Met
    DOT, BS 5609
  • Type
    Hazardous Waste Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)