Motion
121162

BRADY
121162

Substance Identity Container Lbls Vinyl 8"H x 3"W BK/BL/RD/YL on WT 500/RL
Mi Item #12436801
MFR #121162
Price$693.22/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121162

Substance Identity Container Lbls Vinyl 8"H x 3"W BK/BL/RD/YL on WT 500/RL
Mi Item #12436801
MFR #121162

Mfr description
121162 B7569,8" X 3",RTK TARGET ORGANS,5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.22/rl

Specifications

Dimensions

  • Overall Height
    8.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Hazard Communication Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss, Non-Laminated
  • Color
    Black, Blue, Red, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.10.2055
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Health Hazard Flammability Hazard Specific Hazard Instability Hazard 4 Severe 3 Serious 2 Moderate 1 Slight 0 Minimal Personal Protection Target Organ
  • Message Header
    Substance Identity (Same As Shown On Msds)
  • Message Or Symbol
    Health Hazard Flammability Hazard Specific Hazard Instability Hazard 4 Severe 3 Serious 2 Moderate 1 Slight 0 Minimal Personal Protection Target Organ
  • Mounting
    Adhesive Back
  • Package Type
    Roll
  • Pieces Per Roll
    500
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Chemical Hazard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)