Motion
121163

BRADY
121163

Blank Write-On Laboratory Labels w/NFPA Diamonds, 2" H x 1.25" W x 0.004" D, Vinyl
Mi Item #12436802
MFR #121163
Price$197.72/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121163

Blank Write-On Laboratory Labels w/NFPA Diamonds, 2" H x 1.25" W x 0.004" D, Vinyl
Mi Item #12436802
MFR #121163

Mfr description
121163 VINYL,2X1.25,NFPA WRITE-ON LABEL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.72/rl

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    1.2500 in, 31.75 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Blue, Red, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.10.2055
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Health Hazard Flammability Hazard Specific Hazard Instability Hazard 4 Severe 3 Serious 2 Moderate 1 Slight 0 Minimal Personal Protection
  • Message Or Symbol
    Health Hazard Flammability Hazard Specific Hazard Instability Hazard 4 Severe 3 Serious 2 Moderate 1 Slight 0 Minimal Personal Protection
  • Mounting
    Adhesive Back
  • Number Of Sides
    1
  • Package Type
    Roll
  • Pieces Per Roll
    500
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Laboratory Right-To-Know Nfpa Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)