Motion
121165

BRADY
121165

Blank Write-On Container Label w/NFPA Diamonds, 5" H x 3" W x 0.004" D, Vinyl
Mi Item #12436803
MFR #121165
Price$457.69/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121165

Blank Write-On Container Label w/NFPA Diamonds, 5" H x 3" W x 0.004" D, Vinyl
Mi Item #12436803
MFR #121165

Mfr description
121165 VINYL,5X3,NFPA WRITE-ON LABEL,500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.69/rl

Specifications

Dimensions

  • Overall Height
    5.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss, Non-Laminated
  • Color
    Black, Blue, Red, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.10.2055
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Substance Identity (Same As Shown On Msds) Health Hazard Flammability Hazard Specific Hazard Instability Hazard Health Hazards (Immediate And Delayed Target Organ Effects)
  • Message Or Symbol
    Substance Identity (Same As Shown On Msds) Health Hazard Flammability Hazard Specific Hazard Instability Hazard Health Hazards (Immediate And Delayed Target Organ Effects)
  • Mounting
    Permanent Acrylic
  • Package Type
    Roll
  • Pieces Per Roll
    500
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Nfpa Container Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)