Motion
121196

BRADY
121196

GHS Health Danger Picto Label, 1.5" H x 1.5" W x .035" D
Mi Item #12436816
MFR #121196
Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121196

GHS Health Danger Picto Label, 1.5" H x 1.5" W x .035" D
Mi Item #12436816
MFR #121196

Mfr description
121196 PIC 1807-40X40-B7541-CRD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.75/each

Specifications

Dimensions

  • Overall Height
    1.5000 in
  • Overall Length
    1.5000 in
  • Thickness
    0.0039 in, 0.10 mm
  • Width
    1.5000 in, 38.10 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Laminated Polyester
  • Coating
    Laminated
  • Color
    Black, Red on White
  • Graphics
    Health Danger Symbol
  • Harmonization Code
    3919.90.5060
  • Includes
    Card deg F 20 Labels
  • Language
    Symbol Only
  • Material
    Laminated Polyester
  • Message
    Health Danger
  • Message Or Symbol
    Health Danger Symbol
  • Mounting
    Permanent Acrylic Adhesive
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Chemical Resistant, Humidity Resistant, UV Resistant
  • Shape
    Square
  • Standards Met
    GHS
  • Symbol Type
    Health Danger
  • Type
    Ghs Health Danger Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)