Motion
121197

BRADY
121197

GHS Corrosive Picto Label, 4" H x 4" W x .035" D
Mi Item #12436817
MFR #121197
Price$566.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121197

GHS Corrosive Picto Label, 4" H x 4" W x .035" D
Mi Item #12436817
MFR #121197

Mfr description
121197 PIC 1808-100 100-B7541-RLL-DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.57/each

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Thickness
    0.0039 in, 0.10 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Polyester
  • Coating
    Gloss, Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Corrosive
  • Harmonization Code
    3919.90.5060
  • Hazardous Material Class Number
    8
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    Symbol Only
  • Material
    Laminated Polyester
  • Message
    Corrosive
  • Message Or Symbol
    Corrosive
  • Mounting
    Permanent Acrylic
  • Package Type
    Roll
  • Pieces Per Roll
    250
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Chemical Resistant, Humidity Resistant, UV Resistant
  • Shape
    Diamond
  • Standards Met
    GHS
  • Symbol Type
    Corrosive Symbol
  • Type
    Ghs Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)