Motion
121211

BRADY
121211

GHS Environmental Picto Label, 2" H x 2" W x .035" D
Mi Item #12436832
MFR #121211
Price$368.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121211

GHS Environmental Picto Label, 2" H x 2" W x .035" D
Mi Item #12436832
MFR #121211

Mfr description
121211 PIC 1806-50X50-B7541-RLL-CONT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.81/each

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Thickness
    0.0039 in, 0.10 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Laminated Polyester
  • Coating
    Gloss, Laminated
  • Color
    Black, Red on White
  • Harmonization Code
    3919.10.2055
  • Language
    English
  • Material
    Laminated Polyester
  • Message
    Environmental
  • Message Or Symbol
    Environmental
  • Mounting
    Pressure Sensitive Adhesive
  • Package Type
    Roll
  • Pieces Per Roll
    250
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Chemical Resistant, Humidity Resistant, UV Resistant
  • Shape
    Square
  • Standards Met
    GHS
  • Type
    Ghs Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)