Motion
121216

BRADY
121216

Quality Control Tag RED TAG Paper 7x4 Black, Red on White 100/PK
MI ITEM #12436837
MFR #121216
List Price$477.69/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121216

Quality Control Tag RED TAG Paper 7x4 Black, Red on White 100/PK
MI ITEM #12436837
MFR #121216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$477.69/pk for your price

Overview

Mfr description
121216 B853 7"X4" RED/BLK/WHT 2-SIDED 10
  • Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Not recommended for chemical exposure Service temperature of -40°F to 194°F (-40°C to 90°C)

Specifications

  • Type
    Quality Control Tag
  • Width
    4.250
  • Material
    Paper
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    121216
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473707262
  • Harmonization Code
    4821.10.4000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text