Motion
121365

BRADY
121365

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polyester, Black on Orange, 100 ft
Mi Item #12436839
MFR #121365
Price$206.60/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121365

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polyester, Black on Orange, 100 ft
Mi Item #12436839
MFR #121365

Mfr description
121365 B514, 3" X 100', ORG, QA INSPECTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.60/rl

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    0.0080 in, 0.20 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Above Or Below Ground Use
    Above Ground
  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Rubber
  • Color
    Black on Orange
  • Color Features
    Black on Orange
  • Indoor or Outdoor Use
    Indoor
  • Language
    English
  • Material
    Polyester
  • Max Temperature Resistance
    140 °F | 60 °C
  • Message
    QA Inspection Area
  • Pattern
    Solid
  • Pattern Or Message
    QA Inspection Area
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Black on Orange
  • Standards Met
    ANSI A1264.2-2006, OSHA 1910.44
  • Surface Type
    General
  • Tape Material
    Polyester
  • Temperature Range
    -17.78 to 60 °C, 0 to 140 °F
  • Traffic Type
    Aisle
  • Type
    Floor Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)