Specifications
Dimensions
- Overall Height20.0000 in
- Width14.0000 in
Details
- ColorYellow on Red
- MaterialPolystyrene
- TypeGlobally Harmonized System (GHS) Center
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)