Motion
121401

BRADY
121401

Adhesive-backed Floor Marking & Safety Tape - Yes, Curved | General | Rough | Highly Textured, Vinyl, Orange, 12 in
MI ITEM #12436846
MFR #121401
Price$8.85/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121401

Adhesive-backed Floor Marking & Safety Tape - Yes, Curved | General | Rough | Highly Textured, Vinyl, Orange, 12 in
MI ITEM #12436846
MFR #121401

Mfr description
121401 B7569 FOOTPRINT 12" ORNGE RIGHT F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.85/pc

Specifications

Dimensions

  • Roll Length
    12 in
  • Thickness
    12.0000 in, 304.80 mm
  • Width
    3.5000 in, 88.90 mm

Details

  • Above Or Below Ground Use
    Surface
  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Acrylic
  • Color
    Orange
  • Color Features
    Orange
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Vinyl
  • Max Temperature Resistance
    167 °F | 75 °C
  • Pattern
    Solid
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Orange
  • Standards Met
    BS 5609
  • Surface Type
    General | Rough | Highly Textured
  • Tape Material
    Vinyl
  • Temperature Range
    -20 to 75 °C, -4 to 167 °F
  • Traffic Type
    Passageways
  • Type
    Floor Marking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)