Motion
121403

BRADY
121403

Adhesive-backed Floor Marking & Safety Tape - Curved | General, Vinyl, Black
MI ITEM #12436848
MFR #121403
Price$8.85/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121403

Adhesive-backed Floor Marking & Safety Tape - Curved | General, Vinyl, Black
MI ITEM #12436848
MFR #121403

Mfr description
121403 B7569 FOOTPRINT 12" BLACK RIGHT F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.85/pc

Specifications

Dimensions

  • Thickness
    0.0040 in, 0.10 mm
  • Width
    3.5000 in, 88.90 mm

Details

  • Color
    Black
  • Color Features
    Black
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Vinyl
  • Max Temperature Resistance
    167 °F | 75 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Black
  • Surface Type
    General
  • Temperature Range
    -20 to 75 °C, -4 to 167 °F
  • Type
    Footprint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)