1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
121417
Lockout Tag & Label - Vinyl Material, Black
MI ITEM #
12436858
MFR #
121417
Price
$97.08
/rl
Qty
Add to Cart
Previous Page
Home
Safety
Lockout-Tagout
Lockout-Tagout Devices
Lockout Tags and Labels
BRADY 121417
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
121417
Lockout Tag & Label - Vinyl Material, Black
MI ITEM #
12436858
MFR #
121417
Mfr description
121417 B7569,BLACK,1.1"X1.1",L-SHAPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$97
.08
/rl
Add to Cart
Specifications
Dimensions
Height
1.1000 in
Thickness
0.0040 in
Width
1.1000 in
Details
Color
Black
Indoor Outdoor Use
Outdoor
Material
Vinyl
Resistance Features
Abrasion-Resistant, Chemical-Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items