Motion
121422

BRADY
121422

Lockout Tag & Label - Vinyl Material, Black
Mi Item #12436863
MFR #121422
Price$97.08/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121422

Lockout Tag & Label - Vinyl Material, Black
Mi Item #12436863
MFR #121422

Mfr description
121422 B7569 BLACK,1.7"X1.1",T-SHAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.08/rl

Specifications

Dimensions

  • Height
    1.7000 in
  • Thickness
    0.0040 in
  • Width
    1.1000 in

Details

  • Color
    Black
  • Indoor Outdoor Use
    Outdoor
  • Material
    Vinyl
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)