Motion
121431

BRADY
121431

Waste Labels, Pack of 100
Mi Item #12436870
MFR #121431
Price$219.94/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121431

Waste Labels, Pack of 100
Mi Item #12436870
MFR #121431

Mfr description
121431 B7569 6X6 BLK/WHT,USED BATTERIES,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.94/pk

Specifications

Dimensions

  • Overall Height
    6.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Used Batteries ShiPPEr Address City State Zip Contents
  • Message Or Symbol
    Used Batteries Shipper Address City State Zip Contents
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Square
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Waste Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)