Motion
121438

BRADY
121438

B7569 6 x 6", Asbestos Label, 100/Pkg
Mi Item #12436874
MFR #121438
Price$244.38/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121438

B7569 6 x 6", Asbestos Label, 100/Pkg
Mi Item #12436874
MFR #121438

Mfr description
121438 B7569, 6X6", ASBESTOS LABEL, 100/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.38/pk

Specifications

Dimensions

  • Overall Height
    6.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust
  • Message Header
    Danger
  • Message Or Symbol
    Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Square
  • Standards Met
    GHS
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)