Motion
121450

BRADY
121450

Health hazard fire hazard instability special protection consult corresponding MSDS for further hazardous information and instructions Sign, 7 " H x 10 " W x 0.004 " D, Black/Blue/Red/Yellow on White
Mi Item #12436881
MFR #121450
Price$519.91/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121450

Health hazard fire hazard instability special protection consult corresponding MSDS for further hazardous information and instructions Sign, 7 " H x 10 " W x 0.004 " D, Black/Blue/Red/Yellow on White
Mi Item #12436881
MFR #121450

Mfr description
121450 B7569,7X10",BLANK NFPA LABEL, 50/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.91/pk

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    10.0000 in, 254 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss, Non-Laminated
  • Color
    Black, Blue, Red, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Health Hazard Fire Hazard Instability Special Protection Consult Corresponding Msds For Further Hazardous Information And Instructions
  • Message Or Symbol
    Health Hazard Fire Hazard Instability Special Protection Consult Corresponding Msds For Further Hazardous Information And Instructions
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    50
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609
  • Type
    Hazard Communication Identification
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)