Motion
121452

BRADY
121452

Adhesive-backed Floor Marking & Safety Tape - Curved | General, Vinyl, Orange
Mi Item #12436883
MFR #121452
Price$128.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121452

Adhesive-backed Floor Marking & Safety Tape - Curved | General, Vinyl, Orange
Mi Item #12436883
MFR #121452

Mfr description
121452 B7569 3" ORANGE ARROWS 100/PAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.84/pk

Specifications

Dimensions

  • Thickness
    0.0040 in, 0.10 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Orange
  • Color Features
    Orange
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Vinyl
  • Max Temperature Resistance
    167 °F | 75 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Orange
  • Surface Type
    General
  • Temperature Range
    -20 to 75 °C, -4 to 167 °F
  • Type
    Floor Arrow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)