Motion
121463

BRADY
121463

Adhesive-backed Floor Marking & Safety Tape - Yes, Rough Floor | Textured Surface | Curved, Vinyl, Blue, 50.8000 in
Mi Item #12436890
MFR #121463
Price$68.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121463

Adhesive-backed Floor Marking & Safety Tape - Yes, Rough Floor | Textured Surface | Curved, Vinyl, Blue, 50.8000 in
Mi Item #12436890
MFR #121463

Mfr description
121463 B7569 2" BLUE ARROWS 100/PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.84/pk

Specifications

Dimensions

  • Roll Length
    50.8000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Acrylic
  • Color
    Blue
  • Color Features
    Blue
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Vinyl
  • Max Temperature Resistance
    167 °F | 75 °C
  • Pattern
    Arrow Pattern
  • Pattern Or Message
    Arrow
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Blue
  • Standards Met
    BS 5609
  • Surface Type
    Textured Surface | Curved
  • Tape Material
    Vinyl
  • Temperature Range
    -20 to 75 °C, -4 to 167 °F
  • Traffic Type
    Aisle
  • Type
    Vinyl Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)