Specifications
Dimensions
- Thickness0.0040 in, 0.10 mm
- Width3.0000 in, 76.20 mm
Details
- Adhesive BackingYes
- Adhesive TypePermanent Pressure Sensitive Acrylic
- ColorBlack
- Color FeaturesBlack
- Indoor or Outdoor UseOutdoor
- MaterialVinyl
- Max Temperature Resistance167 °F | 75 °C
- PatternArrow Pattern
- Pattern Or MessageArrow Pattern
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
- Reflective Or FluorescentNon-Reflective
- Special Color PropertiesBlack
- Surface TypeGeneral
- Tape MaterialVinyl
- Temperature Range-20 to 75 °C, -4 to 167 °F
- Traffic TypeDirectional
- TypeVinyl Floor Arrows
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)