Motion
121471

BRADY
121471

DOT Hazardous Material Shipping Labels, Organic Peroxide, 4" H x 4" W x 0.004" D, Vinyl
Mi Item #12436894
MFR #121471
Price$239.94/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121471

DOT Hazardous Material Shipping Labels, Organic Peroxide, 4" H x 4" W x 0.004" D, Vinyl
Mi Item #12436894
MFR #121471

Mfr description
121471 B7569,4X4", ORGANIC PEROXIDE,500/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.94/rl

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Hazardous Material Class Number
    5.2
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Organic Peroxide 52
  • Message Or Symbol
    Organic Peroxide 52
  • Mounting
    Adhesive Back
  • Package Type
    Roll
  • Pieces Per Roll
    500
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Diamond
  • Standards Met
    GHS
  • Type
    Dot Hazardous Material Shipping Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)