Specifications
Dimensions
- Depth3/16 in
- Height23-1/2 in
- Width11-1/2 in
Details
- Cover TypeOpen
- Equipped Or EmptyEmpty
- LanguageSpanish
- MaterialAcrylic
- Standards MetREACH
- Type24-Lock Board - Spanish
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)