Motion
121509

BRADY
121509

Lockout Center & Station - Empty, 26 in High, 19-1/2 in Wide, Language: Spanish
Mi Item #12436900
MFR #121509
Price$715.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121509

Lockout Center & Station - Empty, 26 in High, 19-1/2 in Wide, Language: Spanish
Mi Item #12436900
MFR #121509

Mfr description
121509 LARGE LOCKOUT STATION SPANISH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.44/each

Specifications

Dimensions

  • Depth
    5 in
  • Height
    26 in
  • Width
    19-1/2 in

Details

  • Color
    White
  • Cover Type
    Open
  • Equipped Or Empty
    Empty
  • Language
    Spanish
  • Material
    Polystyrene
  • Standards Met
    REACH
  • Type
    Large Lockout Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)