Motion
121514

BRADY
121514

Safety Tag PRECAUCION Heavy Duty Polyester 5.75x3 Black, Yellow on White 10/PK
MI ITEM #12436905
MFR #121514
List Price$63.31/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121514

Safety Tag PRECAUCION Heavy Duty Polyester 5.75x3 Black, Yellow on White 10/PK
MI ITEM #12436905
MFR #121514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.31/pk for your price

Overview

Mfr description
121514 B851 5.75X3 2-SIDE 1-FLAP 10/PK M
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock

Specifications

  • Type
    Safety Tag
  • Width
    3.550
  • Material
    Polyester
  • Color
    Black, Yellow on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    121514
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473708672
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text