Specifications
Dimensions
- Thickness0.0080 in, 0.20 mm
- Width4.0000 in, 101.60 mm
Details
- ColorBlack, White
- Color FeaturesBlack, White
- MaterialPolyester
- Max Temperature Resistance140 °F | 60 °C
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
- Reflective Or FluorescentNon-Reflective
- Special Color PropertiesWhite
- Surface TypeGeneral
- Temperature Range-17.78 to 60 °C, 0 to 140 °F
- TypeFloor Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)