Motion
122049

BRADY
122049

Information Center, Includes Clipboard
Mi Item #12437166
MFR #122049
Price$288.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122049

Information Center, Includes Clipboard
Mi Item #12437166
MFR #122049

Mfr description
122049 5S RED TAG STN W CLIPBOARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.82/each

Specifications

Dimensions

  • Overall Height
    16.0000 in
  • Overall Length
    22.0000 in
  • Width
    22.0000 in, 558.80 mm

Details

  • Application
    Lockout Tagout, Safety Identification
  • Backing Material
    Acrylic
  • Color
    Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    (1)5S Red Tag Clipboard (122050)
  • Language
    English
  • Material
    Acrylic
  • Message
    5S Red Tag Board
  • Message Or Symbol
    5S Red Tag Board
  • Mounting
    Corner Holes
  • Shape
    Rectangle
  • Type
    Information Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)