Motion
122051

BRADY
122051

Information Center, Includes Wire Rack
Mi Item #12437168
MFR #122051
Price$164.39/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122051

Information Center, Includes Wire Rack
Mi Item #12437168
MFR #122051

Mfr description
122051 5S RED TAG LOG BOARD W RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.39/kt

Specifications

Dimensions

  • Overall Height
    20.0000 in
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Lockout Tagout, Safety Identification
  • Backing Material
    Acrylic
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3925.90.0000
  • Includes
    (1) Wire Rack (43444)
  • Language
    English
  • Material
    Acrylic
  • Message
    5S Red Tag Board
  • Message Or Symbol
    5S Red Tag Board
  • Mounting
    Corner Holes
  • Package Type
    Kit
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Information Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)