Motion
122270

BRADY
122270

RED TAG AREA All Items Must Be Tagged Sign, 7" H x 10" W x 0.06" D, Polystyrene
Mi Item #12437189
MFR #122270
Price$26.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122270

RED TAG AREA All Items Must Be Tagged Sign, 7" H x 10" W x 0.06" D, Polystyrene
Mi Item #12437189
MFR #122270

Mfr description
122270 B401 7X10 RED/WT/BLK RED TAG AREA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.87/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    (4) Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Red Tag Area All Items Must Be Tagged
  • Message Header
    Red Tag Area
  • Message Or Symbol
    Red Tag Area All Items Must Be Tagged
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Facility Identification
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)