Motion
122284

BRADY
122284

The 6S's Sort Set In Order Shine Standardize Sustain Safety Sign, 10" H x 7" W x 0.006" D, Polyester
Mi Item #12437198
MFR #122284
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122284

The 6S's Sort Set In Order Shine Standardize Sustain Safety Sign, 10" H x 7" W x 0.006" D, Polyester
Mi Item #12437198
MFR #122284

Mfr description
122284 B302 10X7 BLUE/WT/BLK REMEMBER 6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black, Blue on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    The 6S'S Sort Set In Order Shine Standardize Sustain Safety
  • Message Header
    The 6S'S
  • Message Or Symbol
    The 6S'S Sort Set In Order Shine Standardize Sustain Safety
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Safety Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)