Motion
122298

BRADY
122298

5S Red Tag Area Tag All Items Sign, 10" H x 14" W x 0.11" D, Fiberglass
Mi Item #12437208
MFR #122298
Price$95.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122298

5S Red Tag Area Tag All Items Sign, 10" H x 14" W x 0.11" D, Fiberglass
Mi Item #12437208
MFR #122298

Mfr description
122298 B140 10X14 RED/WT/BLK 5-S RED TAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.30/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.1100 in, 2.79 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Fiberglass
  • Coating
    Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    (4) Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    5S Red Tag Area Tag All Items
  • Message Or Symbol
    5S Red Tag Area Tag All Items
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant, UV Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Facility Identification
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)