Motion
122313

BRADY
122313

5-S EVERY DAY Keep Work Areas Clean And Orderly Sign, 10" H x 14" W x 0.11" D, Fiberglass
Mi Item #12437219
MFR #122313
Price$95.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122313

5-S EVERY DAY Keep Work Areas Clean And Orderly Sign, 10" H x 14" W x 0.11" D, Fiberglass
Mi Item #12437219
MFR #122313

Mfr description
122313 B140, 10"HX14"W, BLU/WT/BLK 5S EV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.30/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.1100 in, 2.79 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Fiberglass
  • Coating
    Laminated
  • Color
    Black, Blue on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    5S Every Day Keep Work Areas Clean And Orderly
  • Message Header
    5S Every Day
  • Message Or Symbol
    5S Every Day Keep Work Areas Clean And Orderly
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant, UV Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)