Motion
122341

BRADY
122341

In Case Of Fire Do Not Use Elevators Use Stairways Sign, 10" H x 14" W x 0.035" D
Mi Item #12437223
MFR #122341
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122341

In Case Of Fire Do Not Use Elevators Use Stairways Sign, 10" H x 14" W x 0.035" D
Mi Item #12437223
MFR #122341

Mfr description
122341 DIRECTIONAL & EXIT SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Stairway Symbol
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    In Case Deg F Fire Do Not Use Elevators Use Stairways
  • Message Or Symbol
    In Case Deg F Fire Do Not Use Elevators Use Stairways
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Stairway Symbol
  • Type
    Exit and Directional Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)