Motion
122349

BRADY
122349

Eye Wash Station Sign, 10" H x 14" W x 0.035" D, Aluminum, White on Green
Mi Item #12437231
MFR #122349
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122349

Eye Wash Station Sign, 10" H x 14" W x 0.035" D, Aluminum, White on Green
Mi Item #12437231
MFR #122349

Mfr description
122349 FIRST AID SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Outdoor
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    White on Green
  • ECCN
    EAR99
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Eye Wash Station
  • Message Or Symbol
    Eye Wash Station
  • Mounting
    Corner Holes
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant, Fade Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Facility Identification
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)