Motion
122352

BRADY
122352

Area In Front Of This Electrical Panel Must Be Kept Clear For 36" OSHA-NEC Regulations Sign, 10" H x 14" W, Aluminum, Black on Yellow
MI ITEM #12437234
MFR #122352
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122352

Area In Front Of This Electrical Panel Must Be Kept Clear For 36" OSHA-NEC Regulations Sign, 10" H x 14" W, Aluminum, Black on Yellow
MI ITEM #12437234
MFR #122352

Mfr description
122352 ELECTRICAL HAZARD SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Area In Front Deg F This Electrical Panel Must Be Kept Clear For 36 Inches OshaNec Regulations
  • Message Or Symbol
    Area In Front Deg F This Electrical Panel Must Be Kept Clear For 36 Inches OshaNec Regulations
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Safety Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)