Motion
122421

BRADY
122421

DANGER Area In Front Of This Electrical Panel Must Be Kept Clear For 36". OSHA-NEC Regulations Sign, 7" H x 10" W x 0.035" D, Aluminum
Mi Item #12437300
MFR #122421
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122421

DANGER Area In Front Of This Electrical Panel Must Be Kept Clear For 36". OSHA-NEC Regulations Sign, 7" H x 10" W x 0.035" D, Aluminum
Mi Item #12437300
MFR #122421

Mfr description
122421 ELECTRICAL HAZARD SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Area In Front Deg F This Electrical Panel Must Be Kept Clear For 36 Inches OshaNec Regulations
  • Message Header
    Danger
  • Message Or Symbol
    Area In Front Deg F This Electrical Panel Must Be Kept Clear For 36 Inches OshaNec Regulations
  • Mounting
    4 Corner Holes
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)