Motion
122469

BRADY
122469

WARNING Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer Sign, 10" H x 14" W, Polystyrene
MI ITEM #12437346
MFR #122469
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122469

WARNING Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer Sign, 10" H x 14" W, Polystyrene
MI ITEM #12437346
MFR #122469

Mfr description
122469 CALIFORNIA STATE SPECIFIC SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Black on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Detectable Amounts Deg F Chemicals Known To The State Deg F California To Cause Cancer Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility (Proposition 65 California Health And Safety Code Section 252496 Et Seq)
  • Message Header
    Warning
  • Message Or Symbol
    Detectable Amounts Deg F Chemicals Known To The State Deg F California To Cause Cancer Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility (Proposition 65 California Health And Safety Code Section 252496 Et Seq)
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Warning Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)