Motion
122473

BRADY
122473

Eye Wash Station Sign, 10" H x 14" W x 0.06" D, Polystyrene, White on Green
Mi Item #12437350
MFR #122473
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122473

Eye Wash Station Sign, 10" H x 14" W x 0.06" D, Polystyrene, White on Green
Mi Item #12437350
MFR #122473

Mfr description
122473 FIRST AID SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Outdoor
  • Backing Material
    High-Impact Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    White on Green
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Eye Wash Station
  • Message Header
    Eye Wash Station
  • Message Or Symbol
    Eye Wash Station
  • Mounting
    4 Corner Holes
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Eyewash Station
  • Type
    Emergency Eyewash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)