Motion
122478

BRADY
122478

Area In Front Of This Electrical Panel Must Be Kept Clear For 36" OSHA-NEC Regulations Sign, 10" H x 14" W x 0.06" D, Polystyrene
Mi Item #12437354
MFR #122478
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122478

Area In Front Of This Electrical Panel Must Be Kept Clear For 36" OSHA-NEC Regulations Sign, 10" H x 14" W x 0.06" D, Polystyrene
Mi Item #12437354
MFR #122478

Mfr description
122478 ELECTRICAL HAZARD SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Area In Front Deg F This Electrical Panel Must Be Kept Clear For 36 Inches OshaNec Regulations
  • Message Or Symbol
    Area In Front Deg F This Electrical Panel Must Be Kept Clear For 36 Inches OshaNec Regulations
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Safety Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)