Motion
122528

BRADY
122528

CAUTION Area In Front Of This Electrical Panel Must Be Kept Clear For 36". OSHA-NEC Regulations Sign, 7" H x 10" W x 0.06" D, Polystyrene
Mi Item #12437402
MFR #122528
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122528

CAUTION Area In Front Of This Electrical Panel Must Be Kept Clear For 36". OSHA-NEC Regulations Sign, 7" H x 10" W x 0.06" D, Polystyrene
Mi Item #12437402
MFR #122528

Mfr description
122528 ELECTRICAL HAZARD SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Indoor, Outdoor
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Area In Front Deg F This Electrical Panel Must Be Kept Clear For 36 Inches OshaNec Regulations
  • Message Header
    Caution
  • Message Or Symbol
    Area In Front Deg F This Electrical Panel Must Be Kept Clear For 36 Inches OshaNec Regulations
  • Mounting
    4 Corner Holes
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)