Motion
122534

BRADY
122534

RESTRICTED AREA Do Not Enter Authorized Personnel Only Sign, 7" H x 10" W x 0.06" D, Black/Red on White
Mi Item #12437407
MFR #122534
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122534

RESTRICTED AREA Do Not Enter Authorized Personnel Only Sign, 7" H x 10" W x 0.06" D, Black/Red on White
Mi Item #12437407
MFR #122534

Mfr description
122534 ADMITTANCE SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Restricted Area Do Not Enter Authorized Personnel Only
  • Message Header
    Restricted Area
  • Message Or Symbol
    Restricted Area Do Not Enter Authorized Personnel Only
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593
  • Symbol Type
    No Entry
  • Type
    Authorized Personnel Only Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)