Motion
122573

BRADY
122573

DANGER Do Not Operate Without Guards In Place. Sign, 10" H x 14" W x 0.006" D, Polyester
Mi Item #12437443
MFR #122573
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122573

DANGER Do Not Operate Without Guards In Place. Sign, 10" H x 14" W x 0.006" D, Polyester
Mi Item #12437443
MFR #122573

Mfr description
122573 B302 10X14 ANSI BLK,RED/WHT DO NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Polyester with Polyester Overlaminate
  • Coating
    Laminated, Polyester Overlaminate
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Do Not Operate Without Guards In Place
  • Message Header
    Danger
  • Message Or Symbol
    Danger Do Not Operate Without Guards In Place
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)