Motion
122612

BRADY
122612

EMERGENCY Eye Wash Station. Keep Area Clear. Sign, 10" H x 14" W x 0.006" D, Polyester
Mi Item #12437477
MFR #122612
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122612

EMERGENCY Eye Wash Station. Keep Area Clear. Sign, 10" H x 14" W x 0.006" D, Polyester
Mi Item #12437477
MFR #122612

Mfr description
122612 B302 10X14 ANSI BLK,GRN/WHT EYE W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester with Polyester Overlaminate
  • Coating
    Laminated
  • Color
    Black, Green, White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Eye Wash Station Keep Area Clear
  • Message Header
    Emergency
  • Message Or Symbol
    Eye Wash Station Keep Area Clear
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Emergency Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)