Motion
122628

BRADY
122628

CAUTION This Machine Must Be Locked Out Prior To Servicing Sign, 10" H x 7" W x 0.006" D, Polyester
Mi Item #12437493
MFR #122628
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122628

CAUTION This Machine Must Be Locked Out Prior To Servicing Sign, 10" H x 7" W x 0.006" D, Polyester
Mi Item #12437493
MFR #122628

Mfr description
122628 LOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Lockout Tagout
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    This Machine Must Be Locked Out Prior To Servicing
  • Message Header
    Caution
  • Message Or Symbol
    This Machine Must Be Locked Out Prior To Servicing
  • Mounting
    Self-Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)