Motion
122647

BRADY
122647

Bilingual NOTICE Wash Hands Before Leaving This Room Sign, 10" H x 7" W x 0.006" D, Polyester
Mi Item #12437510
MFR #122647
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122647

Bilingual NOTICE Wash Hands Before Leaving This Room Sign, 10" H x 7" W x 0.006" D, Polyester
Mi Item #12437510
MFR #122647

Mfr description
122647 BILINGUAL SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester with Polyester Overlaminate
  • Coating
    Laminated Polyester with Polyester Overlaminate
  • Color
    Black, Blue on White
  • ECCN
    EAR99
  • Graphics
    Hand Washing
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English, Spanish
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Wash Your Hands Before Leaving This Room Lavarse Las Manos Antes De Salir De Este Cuarto
  • Message Header
    Notice
  • Message Or Symbol
    Wash Your Hands Before Leaving This Room Lavarse Las Manos Antes De Salir De Este Cuarto
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Hand Washing
  • Type
    Notice Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)