Motion
122661

BRADY
122661

RESTRICTED AREA Do Not Enter Authorized Personnel Only Sign, 7" H x 10" W x 0.006" D, Black/Red on White
Mi Item #12437522
MFR #122661
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122661

RESTRICTED AREA Do Not Enter Authorized Personnel Only Sign, 7" H x 10" W x 0.006" D, Black/Red on White
Mi Item #12437522
MFR #122661

Mfr description
122661 ADMITTANCE SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    10.0000 in, 254 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Do Not Enter Authorized Personnel Only
  • Message Header
    Restricted Area
  • Message Or Symbol
    Do Not Enter Authorized Personnel Only
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 2979
  • Symbol Type
    No Entry
  • Type
    Authorized Personnel Only Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)