Motion
122683

BRADY
122683

This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted Sign, 7" H x 10" W x 0.006" D, Black on White
Mi Item #12437540
MFR #122683
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122683

This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted Sign, 7" H x 10" W x 0.006" D, Black on White
Mi Item #12437540
MFR #122683

Mfr description
122683 SECURITY SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    10.0000 in, 254 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Laminated, Polyester Overlaminate
  • Color
    Black on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted
  • Message Or Symbol
    This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 2979
  • Type
    Security Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)