Motion
122707

BRADY
122707

In Case Of Fire Do Not Use Elevators Use Stairways Sign, 10" H x 14" W x 0.1" D
Mi Item #12437562
MFR #122707
Price$95.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122707

In Case Of Fire Do Not Use Elevators Use Stairways Sign, 10" H x 14" W x 0.1" D
Mi Item #12437562
MFR #122707

Mfr description
122707 B120,10X14,RED,BLK/WHT,IN CASE OF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.30/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Fiberglass
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Stairway Symbol
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    In Case Deg F Fire Do Not Use Elevators Use Stairways
  • Message Or Symbol
    In Case Deg F Fire Do Not Use Elevators Use Stairways
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Stairway Symbol
  • Type
    Exit Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)