Motion
122745

BRADY
122745

PRIVATE PROPERTY No Trespassing Violators Will Be Prosecuted Sign, 10" H x 14" W x 0.1" D, Fiberglass
Mi Item #12437597
MFR #122745
Price$95.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122745

PRIVATE PROPERTY No Trespassing Violators Will Be Prosecuted Sign, 10" H x 14" W x 0.1" D, Fiberglass
Mi Item #12437597
MFR #122745

Mfr description
122745 SECURITY SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.30/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Fiberglass
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    Private Property No Trespassing Violators Will Be Prosecuted
  • Message Header
    Private Property
  • Message Or Symbol
    Private Property No Trespassing Violators Will Be Prosecuted
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Security Area Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)